1/2" Drive Impact 24 mm 12PT Heavy Duty Socket 38 mm Long UK New

Order Code: ZT3738123S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Professional individual 24mm impact 12 point socket for use with 1/2" drive impact wrench, ratchet or extension bar. Overall length of 38mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied as individual impact 12pt socket.
Specification:

- Size - 24mm
- Drive - 1/2"
- Length - 38mm
- Inner depth - 16mm

See full description
Specifications for 1/2" Drive Impact 24 mm 12PT Heavy Duty Socket 38 mm Long UK New
  • Size
    24mm
  • Length
    38mm
  • Socket Depth
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome