Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
1/2" Sq Drive Shockwave Impact Socket 11mm Deep-Ii
By Milwaukee
Order Code:
ZT2584644S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 +
£8.27
8%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/half-inch-sq-drive-shockwave-impact-socket-11mm-deep-ii/p/ZT2584644S
Add to quotation
View all Impact Sockets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2" Sq Drive Shockwave Impact Socket 11mm Deep-Ii
MFR Part No.
4932480329
Product Type
Sockets & Sets
Socket Size
11mm
Drive Size
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome