Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
1/2in Hex Bit Impact Socket 14mm
By Teng
Order Code:
ZT1294690P
£14.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/halfin-hex-bit-impact-socket-14mm/p/ZT1294690P
Add to quotation
View all Impact Sockets
Description
This Teng 1/2in Drive Hex Bit Impact Socket has the following specification: Size: 14mmLength: 78mm
Specifications
Specifications for 1/2in Hex Bit Impact Socket 14mm
Type
HEX
Length
78mm
Size
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome