1/2in. Square Drive TX Impact Bits, Standard Length


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

These TX drivers in sizes T40, T45, T47, T50, T55, T60 and T70 are manufactured from high quality chrome molybdenum steel with a black oxidised finish offering exceptional tool durability. Permanent laser etched markings allow for easy and efficient tool identification. Suited for use with impact drivers, each product possesses a 1/2in. square drive.

Features and Benefits
• Manufactured from high quality chrome molybdenum steel designed specifically for impact wrenches
• Black oxidised finish offering exceptional tool durability
• Permanent laser etched markings allow easy tool identification
• Available in a range of metric sizes from 40-70mm

Typical Applications
• Industrial
• Workshop
• Automotive

Feature Attributes

Size System:
Torx
Drive Type:
Square
Number of Points:
6
Socket Depth:
Standard
Finish/Coating:
Black Oxide
Socket Type:
Torx Impact Socket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome