Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Hub Nut Socket 3/4"D 45mm - for BMW
By Laser
Order Code:
ZT2116150S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£47.83
8%
1
Add to basket
Get it in
13-14
weeks
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/hub-nut-socket-three-quarter-inchd-45mm-for-bmw/p/ZT2116150S
Add to quotation
View all Impact Sockets
Description
A special 6pt deep impact Socket for BMW hub applications. Size: 3/4"D x 45mm.Single Hex (6pt).
Tags:
#BulkDiscount
Specifications
Specifications for Hub Nut Socket 3/4"D 45mm - for BMW
Type
Deep Impact Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome