0
1

Impact Socket 65mm Thin Wall 3/4" Square Drive

Order Code: ZT1231238P

£32.99 Inc VAT (20%)


Description

Forged and heat treated Chrome Vanadium steel impact grade socket, chemically blackened for corrosion resistance. Malleable steel material makes the socket suitable for use with either hand ratchet wrenches or air impact wrenches.

Specifications for Impact Socket 65mm Thin Wall 3/4" Square Drive
  • MFR Part No.
    SX015
  • Material
    Chrome Vanadium
  • Nett Weight
    1.15kg
  • Drive
    3/4in
  • Size
    65mm Thin Wall
  • Depth
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome