Impact socket 3/4", long

Order Code: ZT2469345S

£25.99 Inc VAT (20%)


Description

Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish steel, burnished

Specifications for Impact socket 3/4", long
  • Material
    Steel
  • Product Type
    Hexagonal Impact Socket Bits
  • Length
    90mm
  • Operating Depth
    13mm
  • Standards Met
    DIN 3121 - H 20, ISO 1174
  • Insert Diameter
    44mm
  • Working Length
    90mm
  • Actuation Type
    Machine-Operated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome