0
1
2
3
4
5

Impact Universal Joint 1/2inch Drive

Order Code: ZT4271248S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

The 1/2in. drive impact universal joint is designed to meet ANSI and DIN standards and excels in various applications. This universal joint pivots smoothly at any angle, ensuring efficient torque transmission without compromising strength.

Features and Benefits
• Increase access in tight spaces with a 40º working angle and 360º rotation capability
• Drilled head accommodates retaining pins or detent balls for added versatility
• Crafted from chrome molybdenum with a black phosphate finish for durability and corrosion resistance

Typical Applications
• Automotive repair and maintenance, including engine work and undercarriage repairs
• Industrial machinery repairs and maintenance
• Equipment servicing in manufacturing facilities
• Construction projects requiring tight space access for fastener installation/removal
• HVAC system maintenance and installation
• Plumbing repairs and installations

See full description
Specifications for Impact Universal Joint 1/2inch Drive
  • Socket Type
    Impact Socket
  • MFR Part No.
    8217
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome