0
1
2
3

Impact Wheel Nut Sockets 1/2" Sq. Dr.


Select
£7.59 Inc VAT (20%)


See all variants from £7.59

Description

Socket sizes: 17 and 19mm.
Colour coded for easy identification. Can be used with retainer rings or pins.

Feature Attributes

Drive Size:
1/2 in
Size System:
Metric
Socket Depth:
Standard
Bit Type:
Hex
Material:
Chrome Molybdenum Steel
Finish/Coating:
Black Oxide
More attributes