Individual 1" Square Drive Impact Sockets

Order Code: ZT1226595P

£35.99 Inc VAT (20%)


Description

Chrome Molybdenum, drop-forged, deep WallDrive® impact socket. Hardened and tempered for added strength, with phosphate finish for greater corrosion resistance. Ideal for use with air impact wrenches.

Specifications for Individual 1" Square Drive Impact Sockets
  • MFR Part No.
    IS141D
  • Material
    Chrome Molybdenum
  • Drive
    1in
  • Nett Weight
    1.01kg
  • Size
    41mm
  • Depth
    Deep

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome