K8901M-30 30mm x 3/4" Impact Socket

Order Code: ZT1034319P

£39.99 Inc VAT (20%)


Description

K8901M
Metric impact sockets. 3/4" drive Cromo-Extra, forged and phosphated. To DIN 3129, ISO 2725.
Sizes available:
30mm. Overall length: 53mm.
46mm. Overall length: 63mm.

See full description
Specifications for K8901M-30 30mm x 3/4" Impact Socket
  • Socket Depth
    Standard
  • Drive Size
    3/4in
  • Drive Type
    Square
  • Socket Size
    30mm
  • Socket Type
    Impact Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome