K9501M-60 60mmx1" Impact Socket

Order Code: ZT3294398S

£109.99 Inc VAT (20%)


Description

K9501M-60
1" square drive. Manufactured from Vanadium-Extra, forged and phosphated. To DIN 3121-H 25, ISO 1174, DIN 3129, ISO 2725.
Size: 60mm.
Overall length: 90mm.

See full description
Specifications for K9501M-60 60mmx1" Impact Socket
  • Drive Size
    1in
  • Socket Type
    Impact Socket
  • Socket Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome