K9506M-41 41mm x 1" Deep Impact Socket

Order Code: ZT1007265X

£109.99 Inc VAT (20%)


Description

K9506M-41
1" square drive. Manufactured from Vanadium-Extra, forged and phosphated. To DIN 3121-H 25, ISO 1174.
Size: 41mm.
Overall length: 110mm.
Depth of female hexagon: 28mm.

See full description
Specifications for K9506M-41 41mm x 1" Deep Impact Socket
  • Drive Type
    Square
  • Socket Type
    Impact Socket
  • Drive Size
    1in
  • Socket Size
    41mm
  • Socket Depth
    Deep

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome