0
1
2

Propshaft Impact Socket 9/16" 1/2" Square Drive - Land Rover

Order Code: ZT1231234P

£15.99 Inc VAT (20%)


Description

Manufactured from Chrome Molybdenum and specially designed for propshaft bolts on Land Rovers. Slim wall socket design with slim extension enables it to fit perfectly between the yokes of the propshaft. Suitable for most Land Rover Defenders, Discoverys and Range Rovers.

Specifications for Propshaft Impact Socket 9/16" 1/2" Square Drive - Land Rover
  • MFR Part No.
    SX0110
  • Socket Size
    9/16"
  • Socket End Diameter
    Ø20mm
  • Nett Weight
    0.19kg
  • Drive
    1/2in
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome