1/4" Air Hose Reel Auto Rewind Control 20m 9.5mm PVC Braided Rubber

Order Code: ZT3740616S

£219.99 Inc VAT (20%)


Description

20m long automatic rewind control air hose with composite reel and wall mounted 180 degree swivel bracket for 1/4" fitting. Feature auto layering mechanism to evenly distribute air hose back into reel housing without jamming. Hose can be easily extended and stopped at any length and remain in place while being in use. Hose made of PVC braided rubber with internal diameter of 9.5mm and external diameter 15.5mm. Perfect for professional workshop and garage.
Specification:

- Hose size - (ID) 9.5, (OD) 15.5mm
- Hose type - PVC braided rubber
- Inlet size - 1/4"
- Length - 20 meter
- Working temperature - -20 to +50°Celsius
- Working pressure - 12Bar/174Psi
- Outlet size - 1/4"
- Weight - 7.5kg

See full description
Specifications for 1/4" Air Hose Reel Auto Rewind Control 20m 9.5mm PVC Braided Rubber
  • Length
    20m
  • Product Type
    Air Hose Reel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome