Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Socket Air Impact 1/2" D 14mm - 1692
By Laser
Order Code:
ZT4786694S
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.89
4%
10 - 19
£4.68
8%
20 - 49
£4.48
12%
50 +
£4.28
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/socket-air-impact-half-inch-d-14mm-1692/p/ZT4786694S
Add to quotation
View all Impact Sockets
Description
Laser Socket - Air Impact 1/2 Inch D 14MM - 1692 1692
Tags:
#BulkDiscount
Specifications
Specifications for Socket Air Impact 1/2" D 14mm - 1692
Product Type
Air Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome