Star Bit T50 - CTL5836298G

Order Code: ZT2622472S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

This Impact Star* 3/8"D socket bit comes supplied in a size T50 with a one-piece forging for guaranteed hardiness and strength, for easy and versatile usage.

Features and Benefits
• Finished in black finish chrome vanadium for extra strength and durability during every day usage and wear and tear
• Designed with impact quality for toughness
• 40mm in length and T50 x 3/8"D head for versatile use

Typical Applications
• Impact socket in universal size T50

See full description
Specifications for Star Bit T50 - CTL5836298G
  • Socket Size
    T50mm
  • Socket Type
    Torx Impact Socket
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome