3/4'' Hexagonal Impact Socket Length 270 mm 32 mm

Order Code: ZT4130809S

£429.99 Inc VAT (20%)


Description

3/4'' hexagonal impact socket, length 270 mm, 32 mm. Supplied = assembled. Model = hexagon. Diameter D1 = 49 mm. Diameter D2 = 44 mm. Length = 270 mm. Conforms to = ISO 1174, DIN 3121. Weight = 1.16 kg. Width across flats in mm = 32 mm. Depth = 32 mm. Square drive = 3/4''. Product type = impact sockets. Hexagonal. Square socket in accordance with DIN 3121/ISO 1174. Extra long model. For machine activities. Phosphate coated. Chrome-molybdenum.

See full description
Specifications for 3/4'' Hexagonal Impact Socket Length 270 mm 32 mm
  • Width Across Flats
    32mm
  • Socket Type
    Impact Socket
  • Length
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome