Tool Alloy Wheel 1/2" 17/19/21mm 3 Piece Cr-Mo Thin Wall Deep Impact Socket

Order Code: ZT3740683S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

3pc metric colour coded alloy wheel nut impact socket set to use with 1/2" drive impact wrench or breaker bar. Overall length of 85mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance as well as protective nylon sleeve for alloy wheel protection from accidental damage. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied in handy carry case.
Set includes:

- 17, 19, 21mm

See full description
Specifications for Tool Alloy Wheel 1/2" 17/19/21mm 3 Piece Cr-Mo Thin Wall Deep Impact Socket
  • Overall Length
    85mm
  • Socket Size
    21mm
    19mm
    17mm
  • Product Type
    Impact Socket Set
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome