TX-E12 Insulated Socket 3/8" Sq/Dr - 1000 V

Order Code: ZT4791731S

£14.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.290%
5 - 9£13.724%
10 +£13.158%


Description

These TX-E Insulated sockets feature multi-layer insulation to protect the user against up to 1000 volts.

Features and Benefits
• Multi-layer dipped insulation protects users against up to 1000 volts of electricity
• Size and type printed on the body for easy identification

Standards
• IEC 60900

See full description
Specifications for TX-E12 Insulated Socket 3/8" Sq/Dr - 1000 V
  • Size System
    Metric
  • Drive Size
    3/8in
  • Socket Type
    Insulated Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome