Hexagon Nuts Socket Clip Rail Set 10 Internal Allen Hex 1/2 Drive

Order Code: ZT3740899S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Currently unavailable

Description

10pc professional hex socket bit set on a storage rail for use with 1/2" drive ratchet or extension bar. Overall length of 62mm. Socket made of hardened and tempered Chrome Vanadium (Cr-V) steel and bit made of impact grade S2 steel with matt finish for corrosion resistance. Each feature knurled ring for extra grip and performance. Individual replacement hex socket bits sold separately. Supplied on a storage rail.
Set includes:

- 4, 5, 6, 7, 8, 10, 12, 14, 17, 19mm

See full description
Specifications for Hexagon Nuts Socket Clip Rail Set 10 Internal Allen Hex 1/2 Drive
  • Overall Length
    62mm
  • Product Type
    Hex Socket Bit Set
  • Number of Pieces
    10
  • Socket Size
    10mm
    19mm
    14mm
    6mm
    7mm
    5mm
    8mm
    12mm
    17mm
    4mm
  • Finish
    Matt