870-3000-30L32-8 30.00MM CoroDrill

870-3000-30L32-8 30.00MM CoroDrill

Order Code: ZT1205179X

£839.99 Inc VAT (20%)


Description

Rotational Speed Maximum: 4000 1/min
Maximum Cutting Diameter: 30.99 mm
Cutting Diameter: 30.5 mm
Adaptive Interface Machine Direction: Cylindrical shank (ISO9766 drill shank) -metric: 32
Product Type: corodrill® 870 exchangeable tip drill
CoroPak: 14.1
Through Hole Function Property: Yes
Coolant Entry Style Code: 1: axial concentric entry
Unit System: Metric
Minimum Cutting Diameter: 30 mm
Functional Length: 277.4 mm
Item Weight: 1247 g

See full description
Specifications for 870-3000-30L32-8 30.00MM CoroDrill
  • MFR Part No.
    26426012
  • Functional Length
    277.4mm
  • Usable Length
    252.6mm
  • Overall Length
    342mm
  • CoroPak
    14.1
  • Connection Diameter
    32mm
  • Cutting Diameter
    30.5mm
  • Through Hole Function Property
    Yes
  • Unit Measured
    Metric
  • Rotational Speed Maximum
    4000 1/min
  • Usable Length Diameter Ratio
    8.281967213115
  • Minimum Cutting Diameter
    30mm
  • Maximum Cutting Diameter
    30.99mm
  • Weight
    1247g
  • Coolant Entry Style
    1, axial concentric entry
  • Achievable Hole Tolerance
    H9