0
1

12E03R020M06SRD05 Modular Milling Tool

Order Code: ZT1158994S

£199.99 Inc VAT (20%)


Description

Indexable Screw-On End Mills • RD.X05
KDM RD.X05...

Specifications for 12E03R020M06SRD05 Modular Milling Tool
  • MFR Part No.
    1888399
  • Number of Inserts
    3
  • Milling Application
    End Mill
  • Number of Flutes
    3
  • Clamp Type
    Screw Clamping
  • Unit Measured
    Metric
  • Max. Depth of Cut
    2.5000mm
  • Insert Shape
    R-Round
  • Maximum Cutting Diameter
    12mm
  • Gage Length
    20mm
  • Body Material
    Steel
  • Coolant Supplied
    No
  • Body Diameter Max
    9.8mm
  • Adapter Type Machine Side
    Screw-On
  • Hand Preference
    Right