Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Indexable End Mills
ASRS-4032 Alpha Turbo Short End Mill
By Hitachi Cutting Tools
Order Code:
ZT1149838X
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/indexable-end-mills/asrs-4032-alpha-turbo-short-end-mill/p/ZT1149838X
Add to quotation
View all Indexable End Mills
Description
Shank Type Cutters
Tags:
#ClearanceProduct
Specifications
Specifications for ASRS-4032 Alpha Turbo Short End Mill
Head Diameter
32mm
Insert Holding Type
Screw-on
Shank Diameter
32mm
Neck Length
70mm
Maximum Cutting Diameter
32mm
Connection Type
Plain Round Shank
Insert Size
13T4
Insert Style
EDNW
Milling Application
Roughing
Head Type
Not Modular
Toolholder Style
ASRS
Overall Length
150mm
ISO Designation
ASRS-4032
Minimum Cutting Diameter
16.6mm
Series
ASR Turbo
Cutting Radius
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome