Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Indexable End Mills
R390-025B25-11L End Mill
By Sandvik Coromant
Order Code:
ZT1149691X
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/tools-and-machining/indexable-end-mills/r390-025b25-11l-end-mill/p/ZT1149691X
Add to quotation
View all Indexable End Mills
Description
For all types of machines and materials. For use with R390-11 T3 Inserts.
Specifications
Specifications for R390-025B25-11L End Mill
Shank Type
Weldon Flat
ISO Designation
R390-025B25-11L
Insert Size
11
Depth of Cut
10
Coolant Delivery
Through Coolant
Number of Inserts
2
Series
CoroMill 390
Insert Style
R390
Maximum Cutting Diameter
25
Cutting Edge Angle
90
Head Type
Not Modular
Overall Length
88
Toolholder Style
R390
Toolholder Material
Steel
Set Type
Individual Mill