RNMM-300106S-S32C Medium Mirror-Radius End Mill
0
1

RNMM-300106S-S32C Medium Mirror-Radius End Mill

Order Code: ZT1150260X

£529.99 Inc VAT (20%)

Currently unavailable

Description

High precision indexable end mill with two effective cutting edges. Corner radius accuracy: within plus/minus 0.01mm. High precision and high rigidity clamping system. Adoption of the same clamping system as the Mirror Ball. This system already has wide industrial approval. Excellent bottom edge run-out. Establishment of high precision below 0.005mm which no one can duplicate. Realisation of high precision machining. Superior surface quality and minimum deflection are better than those of competitors. Inserts can be used in Mirror Ball bodies, in case of finishing application of cutting stock below 1/40 x D. Insert locates accurately in any of the two positions it is entered into the body.

See full description
Specifications for RNMM-300106S-S32C Medium Mirror-Radius End Mill
  • Coolant Delivery
    External
  • Neck Length
    106mm
  • ISO Designation
    RNMM-300106S-S32C
  • Shank Diameter
    32mm
  • Maximum Cutting Diameter
    30mm
  • Head Type
    Not Modular
  • Toolholder Style
    RNMM
  • Series
    Mirror Radius
  • Overall Length
    186mm
  • Connection Type
    Plain Round Shank
  • Insert Holding Type
    Screw-On
  • Milling Application
    Facing
    Copying
    Helical Interpolation
    Pocketing
    Shouldering