0
1

90018622 APX4000 Indexable End Mill Weldon Shank

Order Code: ZT3301475S

£469.99 Inc VAT (20%)


Description

Features of the Mitsubishi APX4000 long edge type end mill.
A long cutting edge length arrayed with low resistance inserts enables high efficiency machining even under large depth of cut conditions where vibration is likely to occur. For cutting diameter ? 2 flute type for high tool rigidity and 3 flute type for high efficiency machining are available in cutting length of 56mm. For cutting diameter ? 3 flute type is available in cutting lengths 56mm and 84mm.
3-D flute design offers excellent chip disposal.
All existing inserts for the APX4000 can be used.

For all technical and dimensional specifications please refer to our catalogue.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome