CoroMill 162 gear milling cutter


Select
£3,399.99 Inc VAT (20%)


See all variants from £3,399.99

Description

Gear milling with the CoroMill® 162 precision cutters, optimized for InvoMilling, is very flexible since the same tools are used for different gear profiles. This means that machining can start right away instead of having to wait for an engineered tool, ideal when machining small batches and when short lead times are a priority.

Flexibility
- Use the same cutters for many different gear profiles
- Small tool inventory

Short total manufacturing time
- Start machining right away – no need to wait for a gear profile specific tool
- Complete components in one set-up

Gear quality according to DIN 6
- The robust cutters are designed to adhere to the requirements of the InvoMilling process and give very accurate gears

Features & Benefits
- InvoMilling™ cutters for modules > 1.75 (DP < 14.5)
- Start machining right away – no need to wait for a gear-profile-specific tool
- Complete components in one setup

Feature Attributes

CoroPak:
14.2
Hand Preference:
Right
Rotational Speed Maximum:
2000 1/min
Unit Measured:
Metric
Through Hole Function Property:
Yes
Coolant Entry Style:
0, without coolant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome