T-Max Long edge square shoulder milling cutter


£1,999.99 Inc VAT (20%)

See 4 Product Variants
£1,999.99

Description

Tool type: Edge Milling

Finishing long edge milling cutters

Features & Benefits
- For finishing
- 2 cutting edges
- Half effective
- High-quality surface finish
- Stable machining processes
- Flexible and stable

Feature Attributes

Hand Preference:
Right
Through Hole Function Property:
Yes
Coolant Entry Style:
0, without coolant
Standards Met:
ISO26623-1
Body Material:
Steel
Maximum Ramping Angle:
0 deg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome