Weldon to CoroMill 327 adaptor


Select
Select
Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Product Range: CoroMill 327
Tool Type: Thread milling

A versatile cutter which can be used for many types of grooves, threads and chamfers; machining of eccentric components such as gearbox casings, and high volume assemblies, mainly in machining centres and rotating units in lathes.

Features & Benefits
- Flexible cutter with multiple edges for many types of applications
- Low cutting forces
- Large program with different shank lengths and diameters

Application
- Circlip grooving, Thread milling, Groove milling, Chamfering, both front and back

Feature Attributes

Through Hole Function Property:
Yes
Coolant Entry Style:
1, axial concentric entry
Coolant Exit Style:
1, axial concentric exit
Standards Met:
ISO3338-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome