SOHT 120514SR-MM:M8340 Hi-Feed Milling Insert

Order Code: ZT4789233S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%


Description

Due to their precise ground geometry, these inserts are perfect for effective high-feed milling, feature extended tool life and impeccable surface finish. Suitable for diverse materials, they ensure steadfast clamping and efficient chip removal, mitigating issues like overcutting and chip adhesion. Versatile and dependable, these inserts excel in tasks like deep pocketing and cross-hole milling, elevating machining operations at every turn.

Features and Benefits
• Precise geometry offers extended tool life, reliable performance and superior surface finish
• Stable clamping ensures efficiency
• Efficient chip evacuation reduces overcutting
• Ideal for deep pocketing and cross-hole milling

See full description
Specifications for SOHT 120514SR-MM:M8340 Hi-Feed Milling Insert
  • Shape
    Square
  • MFR Part No.
    8551743
  • Finish/Coating
    Coated
  • Manufacturer Grade
    M8340
  • Insert Style
    SOHT 12
  • Material Application
    High-Temperature Alloys
    Cast Steel
    Steel
    Stainless Steel
  • Chipbreaker
    MM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome