1500W Electric Patio Heater Hanging Halogen Heater w/Switch for Outdoor Indoor

Order Code: ZT3351394S

£49.99 Inc VAT (20%)


Description

1500W: The electric patio heater uses halogen heating technology to efficiently distribute heat Uses standard 240 volts outlet and provides 1500 watts of quiet warmth. Easy to Use: The outdoor heaters for garden is designed with a pull rope, You can easily control the outdoor heater by it. Aluminium Case: Aluminium cover makes the outdoor electric heater more stable and safe. Mesh barrier to protect from direct heat contact. Wide Usage: Can be plugged almost anywhere (as long as connected) This ceiling mounted hanging patio heater will bring heat to outdoors, gardens, balconies, terraces etc. Overall Size: ?42 x 28H cm

See full description
Specifications for 1500W Electric Patio Heater Hanging Halogen Heater w/Switch for Outdoor Indoor
  • Material
    Aluminium
  • Product Type
    Electric Patio Heater
  • Power
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome