1200 8" VDE Insulated Combination Pliers

Order Code: ZT1198644S

£29.99 Inc VAT (20%)


Description

With a 45° angled snipe nose, VDE insulated handles and slip guard, it's an ideal tool for electricians. For use on medium to hard wires. 1000 volt insulated.

Features and Benefits
• Chrome plated and polished head for durability and longer tool life
• VDE insulated handles making it a handy tool for electricians
• Induction hardened cutting edges for additional protection

See full description
Specifications for 1200 8" VDE Insulated Combination Pliers
  • Overall Length
    200mm
  • MFR Part No.
    1200020088
  • Tool Features
    Insulated
  • Insulated
    Yes
  • Number of Pieces
    1
  • Type
    Combination Pliers