0
1
2

160mm/6.3/4" Pro-torq Ins. Wire Strippers

Order Code: ZT1009901X

£12.99 Inc VAT (20%)


Description

Insulated End Wire Strippers
Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint with induction hardened cutting edges.

Specifications for 160mm/6.3/4" Pro-torq Ins. Wire Strippers
  • Overall Length
    160mm
  • Weight Each
    199g
  • Handle Material
    Plastic
  • Standards Met
    DIN EN IEC 60900
  • Jaw Material
    Chrome Vanadium Steel
  • Type
    Pliers
  • Number of Pieces
    1
  • Insulated
    No
  • Special Features
    Adjusting Screw
    Insulated
  • Compatible Wire Size Range
    0.5 to 5mm²
  • Non Sparking
    No
  • Minimum Compatible Wire Size
    1.5mm
  • Nose Shape
    V-Notch
  • Maximum Compatible Wire Size
    5mm
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome