210mm Insulated Cable Cropper

Order Code: ZT1009896X

£49.99 Inc VAT (20%)
£52.995.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Manufactured from drop forged high carbon steel with induction hardened blades. Fully insulated to conform with VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.

Specifications for 210mm Insulated Cable Cropper
  • Weight Each
    398g
  • Capacity
    22mm
  • Overall Length
    240mm
  • Jaw Opening
    22mm
  • Type
    Pliers
  • Insulated
    Yes
  • Number of Pieces
    1
  • Miniature
    No
  • Non Sparking
    No
  • Standards Met
    VDE 0680/201
    EN 60900, 2012
  • Jaw Material
    Carbon Steel
  • ESD
    No
  • Handle Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome