240mm Insulated Pump/Box Joint Pliers

Order Code: ZT1009897X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Hardened chromed steel jaws. Sliding pivot joint allows the widest range of jaw openings. Serrated jaws for gripping flat and round parts. The handles cannot be closed together, preventing trapped fingers.
Fully insulated, conforms to EN 60900:2012 standard for safe electrical applications up to 1000V.

Specifications for 240mm Insulated Pump/Box Joint Pliers
  • Weight Each
    55g
  • Overall Length
    240mm
  • Insulated
    Yes
  • Number of Pieces
    1
  • Type
    Slip Joint Pliers
  • Jaw Style
    Serrated
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No
  • Handle Material
    Bi-Material
  • Jaw Material
    Chrome Steel
  • Standards Met
    EN 60900, 2012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome