0
1
2

2427S ERGO Insulated Bent Nose Pliers 160mm (6.1/4in) BAH2427S160

Order Code: ZT1459749S

£55.99 Inc VAT (20%)


Description

Bahco ERGO Insulated Bent Nose Pliers have half-round serrated jaws for gripping flat and round material. The hardened cutting edges are suitable for cutting soft and hard wire. Made from high-performance alloy steel with a phosphate finish and anti-corrosion treated. Fitted with two-component ERGO insulated handles (thermoplastic surface on a tough polypropylene base) to provide superior grip. Suitable for working on live equipment up to 1,000V in compliance with IEC 60900. Every tool is tested at 10,000V for 10 seconds at the end of the manufacturing process. Developed according to the scientific ERGO process. Conform to ISO 5745, IEC 60900 standards. Specification Length 160mm (6.1/4in) Cutting Capacity Copper 2.5-3mm, Iron 1.4mm, Iron Alloy 1.6mm

See full description
Specifications for 2427S ERGO Insulated Bent Nose Pliers 160mm (6.1/4in) BAH2427S160
  • Overall Length
    160mm
  • MFR Part No.
    BAH2427S160
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome