2628S ERGO Insulated Combination Pliers 200mm (8in) BAH2628S200

Order Code: ZT1459983S

£45.99 Inc VAT (20%)


Description

Bahco ERGO Insulated Combination Pliers have a special head design for better accessibility and hardened cutting edges for cutting soft and hard wire. Its gripping surfaces are particularly suited for flat and round material. Made from high-performance alloy steel with a phosphate finish and anti-corrosion treated. Fitted with two-component ERGO insulated handles (thermoplastic surface on a tough polypropylene base) to provide superior grip. Suitable for working on live equipment up to 1,000V in compliance with IEC 60900. Every tool is tested at 10,000V for 10 seconds at the end of the manufacturing process. Developed according to the scientific ERGO process. Conform to ISO 5745, IEC 60900 standards. 1 x Bahco 2628S ERGO Insulated Combination Pliers 200mm (8in) Cutting Capacity Iron Alloy 3mm, Piano Wire 2.5mm

See full description
Specifications for 2628S ERGO Insulated Combination Pliers 200mm (8in) BAH2628S200
  • Overall Length
    200mm
  • MFR Part No.
    BAH2628S200
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome