95 36 315 A Cable Cutter VDE

Order Code: ZT1415235X

£379.99 Inc VAT (20%)


Description

Made from High grade steel and designed to cut through steel wire armoured cables with a diameter of up to 45 mm / 380 mm². Lightweight and compact design which making it ideal for use in confined areas.

Features and Benefits
• Precision ground blades and induction hardened cutting edges cut smoothly and neatly without crushing
• High leverage three-stage ratchet-drive
• Support area for putting down the pliers when cutting
• Not suitable for cutting ACSR cable and wire rope
• Three-stage ratchet-drive ensures high leverage for easy cutting in one-handed and two-handed operation
• Hardened steel cutting edges that are precisely ground, ensuring a smooth, neat cut without crushing

Notes
Not suitable for steel wire, ACSR cable or wire ropes.

See full description
Specifications for 95 36 315 A Cable Cutter VDE
  • MFR Part No.
    95 36 315 A
  • Cutting Capacity
    45mm
  • Overall Length
    315mm
  • Weight Each
    800g
  • Tool Features
    VDE Tested: 1,000 Volts
  • Insulated
    Yes
  • Type
    Pliers
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome