0
1
2

Automotive Rivets 4 x 12mm Steel Blister of 50 RPD5000405

Order Code: ZT2594592S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

The Rapid Automotive Rivets are made from high grade aluminium to ensure a secure fix. They are zinc coloured to match licence plates on cars, vans, trailers and motorbikes. Each pack is supplied with a drill bit. Suitable for use with the RP10, RP40, RP60 and RP100 riveters. Specifications Size 4 x 12mm. Grip range 6-9mm. Pack Blister of 50.

See full description
Specifications for Automotive Rivets 4 x 12mm Steel Blister of 50 RPD5000405
  • Type
    Automotive Rivets
  • Pack Quantity
    50
  • Length
    12m
  • Rivet Type
    Automotive Rivets
  • Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome