0
1
2

Cable Shears VDE-tested Insulated Multi-component Grip 200mm

Order Code: ZT1194424X

£55.99 Inc VAT (20%)


Description

These VDE insulated cable shears are manufactured from specially selected tool steel and are suitable for cutting copper and aluminium cables. Not suitable for steel wire and hard drawn copper conductors. The product boasts precision ground, hardened blades that allow for clean and smooth cutting without crushing and deformation. The product has a one-handed operation whilst the initial and final cut (upper and lower blade) allow cables of up to 20 mm diameter to be cut. Low handforce is required due to the favourable lever ratio and special blade geometry. The guard prevents operators' fingers being pinched. Finished with an adjustable bolted joint, self-retaining screw.

Features and Benefits
• Allows for one handed operation for ease of use
• Can cut cables up to 20mm in diameter
• Favourable lever ratio and specially designed blade geometry ensures easy cutting with minimal user effort
• Handles are VDE insulated up to 1000V for optimum user safety
• Guard prevents fingers from being pinched between the handles
• Manufactured from forged and oil hardened tool steel for optimum resilience
• Precision ground blades ensure accurate cutting without crushing or warping wires

Typical Applications
• Electrical
• Engineering
• Construction

See full description
Specifications for Cable Shears VDE-tested Insulated Multi-component Grip 200mm
  • MFR Part No.
    95 16 200
  • Cutting Capacity
    Wire size: 2/0 AWG
    Ø20mm - 70mm²
  • Handle Material
    Plastic
  • Tool Features
    Soft grips
    Right and Left Handed Users
  • Capacity
    20mm
  • Overall Length
    200mm
  • Number of Pieces
    1
  • Jaw Opening
    20mm
  • Type
    Self Grip Pliers
  • Insulated
    Yes
  • Standards Met
    DIN EN 60900
  • Finish/Coating
    Chrome-Plated
  • Jaw Material
    Chrome-Plated
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome