Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
Carpenter Pincer 8" with Handle Antidrop ACO AD624397
By EGA Master
Order Code:
ZT3282175S
£31.99
each
Inc VAT (20%)
£127.96 minimum order value
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
127.96
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/carpenter-pincer-8-inch-with-handle-antidrop-aco-ad624397/p/ZT3282175S
Add to quotation
View all Insulated Tools - Cutting Tools
Description
CARPENTER PINCER 8" WITH HANDLE ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Carpenter Pincer 8" with Handle Antidrop ACO AD624397
Size
8in
Type
Carpenter Pincer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome