Electronic Diagonal Cutters

Order Code: ZT1390161X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

These diagonal cutters have a wide, pointed head and are ideal for a flush cut of soft wires in the electronics industry.

Specifications for Electronic Diagonal Cutters
  • Handle Material
    Plastic
  • Overall Length
    138mm
  • MFR Part No.
    26825
  • Cutting Capacity
    Softer wire 1.3mm
  • Insulated
    No
  • Type
    Diagonal Cutting Pliers
  • Number of Pieces
    1
  • Jaw Style
    Diagonal
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Jaw Material
    Steel
  • Weight
    720g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome