0
1
2
3
4

Insulated Scissors VDE Approved

Order Code: ZT3930514S

£22.99 Inc VAT (20%)


Description

Durable stainless steel blade for efficient cable cutting with built-in wire stripper. Soft grip handle for comfort and control. Fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC. Ideal for technicians working on modern hybrid and electrical vehicles (1500V DC safe live working) Also suitable for electricians and other trades (1000V AC safe live working) .
• DURABLE STAINLESS STEEL – Ideal for trimming and slitting outer wire sleeves.
• SOFT GRIP HANDLE – For comfort and control.
• INCLUDES WIRE STRIPPER – Built into blade for efficient wire stripping, whilst providing protection to internal wiring.
• FULLY INSULATED TO VDE STANDARDS – Manufactured to EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC.
• SAFE LIVE LINE WORKING - Ideal for technicians working on modern hybrid and electrical vehicles (1500V DC safe live working) Also suitable for electricians and other trades (1000V AC safe live working) .
• SEALEY PREMIER - One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• LIFETIME GUARANTEE*.

See full description
Specifications for Insulated Scissors VDE Approved
  • MFR Part No.
    AK8526
  • Weight
    0.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome