PA1968/10A Cable Cropper Partially Insulated

Order Code: ZT4028082S

£89.99 Inc VAT (20%)


Description

The PA1968/10A cable cropper is a must-have tool for safe and precise cable cutting. Its partial insulation ensures protection against electric shocks, making it indispensable for professionals and hobbyists. Designed for versatility, it cleanly severs various cables with ease. The ergonomic build reduces hand fatigue during extended use, while its durable construction guarantees long-term performance. Ideal for electricians, technicians, and DIY enthusiasts, it enhances safety in industrial settings and home workshops.

Features and Benefits
• Partial insulation for safety
• Precision cutting for various cables
• Ergonomic design reduces fatigue
• Durable construction for long-lasting use
• Versatile tool for professionals and hobbyists

See full description
Specifications for PA1968/10A Cable Cropper Partially Insulated
  • Type
    Cable Cutters
  • Insulated
    No
  • Non Sparking
    No
  • Standards Met
    IEC 60900
  • Miniature
    No
  • Jaw Material
    Drop Forged Carbon Steel
  • Handle Material
    Plastic
  • ESD
    No
  • Maximum Cutting Capacity
    25mm
  • Overall Length
    250mm
  • Weight
    750g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome