Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
Side Cutters Redline VDE 180mm Alloy Steel
By Carl Kammerling
Order Code:
ZT4985613S
£74.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/side-cutters-redline-vde-180mm-alloy-steel/p/ZT4985613S
Add to quotation
View all Insulated Tools - Cutting Tools
Description
Carl Kammerling SIDE CUTTERS REDLINE VDE 180MM ALLOY STEEL RedLine VDE 431005
Specifications
Specifications for Side Cutters Redline VDE 180mm Alloy Steel
Shape
Standard
Length
180mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome