Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
Tower Pincer 10" Titacrom Masterplus Antidrop ACO AD621247
By EGA Master
Order Code:
ZT3282106S
£35.99
each
Inc VAT (20%)
£143.96 minimum order value
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
143.96
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/tower-pincer-10-inch-titacrom-masterplus-antidrop-aco-ad621247/p/ZT3282106S
Add to quotation
View all Insulated Tools - Cutting Tools
Description
TOWER PINCER 10" TITACROM® MASTERPLUS ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Tower Pincer 10" Titacrom Masterplus Antidrop ACO AD621247
Size
10in
Number of Pieces
1
Product Type
Pincer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome