Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Insulated Tools
Insulated Tools - Cutting Tools
Tower Pincer 13" Antidrop ACO AD621267
By EGA Master
Order Code:
ZT3282140S
£39.99
each
Inc VAT (20%)
£119.97 minimum order value
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
119.97
https://www.zoro.co.uk/shop/tools-and-machining/insulated-tools-cutting-tools/tower-pincer-13-inch-antidrop-aco-ad621267/p/ZT3282140S
Add to quotation
View all Insulated Tools - Cutting Tools
Description
TOWER PINCER 13" ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Tower Pincer 13" Antidrop ACO AD621267
Product Type
Pincer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome