VDE Diagonal Cutter 170mm FAIPLVDEDC6

Order Code: ZT1460239S

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Faithfull VDE Diagonal Cutters are manufactured from chrome vanadium steel and undergoing stringent high voltage tests in accordance to EN 609002012. All Faithfull VDE rated tools can safely be used when working on live electrical wires at voltages of up to 1,000 volts AC. These side cutters have induction hardened cutting edges for superior cutting performance with a Swedish pattern head designed for cutting wire close to a flat surface. Length 170mm. Cutting Capacity For medium hard wires 1.6mm.

See full description
Specifications for VDE Diagonal Cutter 170mm FAIPLVDEDC6
  • Overall Length
    170mm
  • MFR Part No.
    FAIPLVDEDC6
  • Length
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome