VDE Diagonal Insulation Stripper & Side Cutter 160mm KPX1426160

Order Code: ZT1684720S

£54.99 Inc VAT (20%)


Description

The Knipex 14 26 Series VDE Side Cutters/Wire Strippers are fitted with multi-component grips, VDE tested up to 10,000V and safe for work up to 1,000V. They conform to DIN EN / IEC 60900. Made from top quality Vanadium electric special tool steel and have been forged and oil hardened. Chrome plated finish. They have flat round jaws for gripping surfaces and, with the serrated edge, will give a better grip on the workpiece. The cutting edges will give the user a good clean cut. These Knipex pliers have precision stripping holes for single (solid) conductors of 1.5 and 2.5 mm² and are suitable for gripping and cutting work in precision mechanics. The heavy-duty induction hardened precision blades are ideal for soft wire up to 4.0mm diameter and are hardened to approximately 60 HRC. The cutting edges are suitable for cutting medium hard wire with a diameter of up to 4.0mm and single (solid) conductors of 1.5 and 2.5 mm² with ease. Specification Cutting Capacity (mm): Medium: 1.5, Soft: 2.5Stripping Capacities: 1.5 + 2.5mm²AWG: 15+13Length: 160mm

See full description
Specifications for VDE Diagonal Insulation Stripper & Side Cutter 160mm KPX1426160
  • Overall Length
    160mm
  • MFR Part No.
    KPX1426160
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome